4-1/4 in. Round Stamped Strainer with Screw for D41001 and D41603 Shower Drains in Oil Rubbed Bronze
4-1/4 in. Round Stamped Strainer with Screw for D41001 and D41603 Shower Drains in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 20 CA: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapping screws included
- Blister card packaging
- Fits D41001 and D41603
- Center to Center Screwholes- 2-11/16"
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D41001 and D41603 Shower Drains
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Fire Suppression System Rated:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- MA Approved -:
- No
- Material:
- Fiberglass
- Product Type:
- Strainer
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 5 in