4-1/8 in. Self-Sealing Pipe Insulation, 1 in. Wall Thickness

Part #JI57418  |  Item #7846597  |  Manufacturer Part #I57418

$ 36.24

Per 6 FT / $6.04 per FOOT

36.24

(Pricing is for 4-1/8 in)

Inside Diameter

Order in multiples of 6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • CARTON QUANTITIES ONLY

Documents

Specifications

ASTM Specifications: [ASTM C 1427 Type I, ASTM C 1427 Type II]

Automatic Shut-Off: No

Color Finish: Black

Color Finish Category: Blacks

Inside Diameter: 4-1/8 in

Length: 6 in

MA Approved: No

Material: Foam

Material Type: Polyethylene

Product Type: Self-Sealing Pipe Insulation

Size: 4-1/8 in ID

Temperature Range: -200 to 200 Deg F

Thickness: 1 in

Type: Self-Sealing

UL Listed: No

WaterSense Labeled: No

Weight: 8.4