0 items

Jones Stephens 4 in. ABS Adjustable Floor Cleanout with Brass Cover

JC59002

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Adjustable
  • Brass cover is 3/16" thick
  • Fits inside 4" SCH 40 DWV Pipe
  • Supplied with 3" IPS (3 1/2" O.D.) countersunk plug

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Fits Pipe Size
4 in
Height
3-1/2 in
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday