4 in. Threaded Plastic Cleanout
4 in. Threaded Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers available in PB and NB
- Covers are 3/16" thick
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Drain Base Width: 4 in
- Adjustable
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Cover Material:
- Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-1/2 in
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Grate Color Finish:
- Polished Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Height:
- 7-3/5 in
- Length:
- 7-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Threaded
- Plug Included:
- Yes
- Product Type:
- Pipe Fit
- Size:
- 4 in
- Strainer Size:
- 6 in
- Type:
- Over Pipe Fit
- WaterSense Labeled:
- No
- Weight:
- 2.9 lb
- Width:
- 7-2/5 in