Jones Stephens

4 in. Cleanout

Part #JC60016  |  Item #7689937  |  Manufacturer Part #C60016

$ 7.52 EACH

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

Adjustable: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

Cover Material: Stainless Steel

Cover Shape: Round

Diameter: 6 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Plug Diameter: No

Size: 4 in

Weight: 1.56999999999999