Jones Stephens

4 in. Dryer Vent/Hood Louvered White

Part #JD04025  |  Manufacturer Part #D04025

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes hood, aluminum pipe and collar
  • Louvered dryer vent hood

Specifications

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

Energy Star Compliant: No

Fire Suppression System Rated: No

Length: 4 in

Material: Plastic

Product Type: Hood

WaterSense Labeled: No

Width: 4 in