4 in. Hub x Spigot PVC DWV Adapter
4 in. Hub x Spigot PVC DWV Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-9/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Spigot Fit
- Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 5 in