Jones Stephens

4 in. Foam Spacer

Part #JS13240  |  Manufacturer Part #S13240

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Foam closet bend protector
  • CARTON QUANTITIES ONLY

Documents

Specifications

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Fire Suppression System Rated: No

Height: 2 in

Length: 8 in

Product Type: Spacer

Type: Foam Spacer

WaterSense Labeled: No

Weight: 0.05

Width: 4 in