4 in. Nickel Bronze Cleanout Cover with Spud

Part #JD59917  |  Item #1137249  |  Manufacturer Part #D59917

$ 68.21 EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supplied with 3" IPS countersunk plug

Documents

Specifications

ASME Specifications: ASME A112.6.3-2019

Adjustable: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Cover Color Finish: Nickel Bronze

Cover Shape: Round

EPA Compliant: No

ETL Listed: No

FM Approved: No

Fits Pipe Size: 4 in

GSA Approved: No

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Height: 6-1/5 in

IAPMO Listed: Yes

Length: 7-7/10 in

MA Approved: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Plug Diameter: 3 in

Product Type: Cleanout

Size: 4 in

Strainer Size: 6 in

Type: [Cover, Spud]

UL Listed: No

WaterSense Labeled: No

Weight: 2.3

Width: 5-3/5 in