4 in. No-Hub Heavy Duty Stainless Steel Coupling

You last purchased this on
 
Jones Stephens

4 in. No-Hub Heavy Duty Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. No-Hub Heavy Duty Stainless Steel Coupling

  • Fast #
  • Part #JHDNHC4
  • Item #3019931
  • Manufacturer Part #HDNHC4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 9/16" stainless steel bands
  • Stainless steel housing & shield
  • Manufactured in accordance with CISPI Standard 310
  • Made in the U.S.A.
  • UPC listed
  • 80 inch/lb. installation torque
  • 3/8" stainless steel screws
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C1277-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Coupling
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Length:
3 in
MA Approved -:
No
Material:
Stainless Steel
NSF Certified:
No
Size:
4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
3 in