4 in. Straight and DWV Schedule 40 PVC Clean-Out with Brass Cover
4 in. Straight and DWV Schedule 40 PVC Clean-Out with Brass Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cover is 3/16" thick
- Outlet Type (Connection): Push On
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Drain Base Width: 4 in
- Drain Base Height: 3-1/2 in
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Cover Color Finish:
- Polished Brass
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout, DWV
- Grate Color Finish Category:
- Bronze/Brass Tones
- Height:
- 6-2/5 in
- Length:
- 5-3/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Hub Fit
- Schedule Class:
- 40
- Size:
- 4 in
- Strainer Size:
- 6 in
- Type:
- Hub Fit
- WaterSense Labeled:
- No
- Weight:
- 1.95 lb
- Width:
- 7-4/5 in