4 in. x 25 ft. Semi-Rigid Aluminum Flexible Air Duct
4 in. x 25 ft. Semi-Rigid Aluminum Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bendable to any configuration
- No fire or UL ratings
- Ideal for exhausting clothes dryers
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Length:
- 25 ft
- Material:
- Aluminum
- UL Listed:
- UL 2158A
- Vent Duct Shape:
- Round