4 in. Multi-Tite Service Weight Gasket
This product has been replaced by
Manufacturer Part #9701004
4 in. Multi-Tite Service Weight Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Meets ASTM Standard C564
- Multi rings on outside make this gasket the easiest to install
Documents
Specifications
- ASTM:
- ASTM C-564
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4 in
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Multi-Tite
- Size:
- 4 in
- Type:
- Multi-Tite
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 5-1/2 in