4 in. PVC Hub Fit Floor Sink

You last purchased this on
 
Jones Stephens

4 in. PVC Hub Fit Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. PVC Hub Fit Floor Sink

  • Fast #
  • Part #JS59004
  • Item #82081
  • Manufacturer Part #S59004
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12" x 12" top flange
  • 3/4" thick top grate in three styles
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.7-2010 (R2015)
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B79
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Hub Fit
Size:
4 in
Type:
JS59004
UL Listed:
No
WaterSense Labeled:
No