4 x 2-1/2 in. Cast Iron Extra Heavy Closet Flange
4 x 2-1/2 in. Cast Iron Extra Heavy Closet Flange
Package Quantity Info:
EA: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside caulk connection
- Notched and slotted
Documents
Specifications
- ASTM:
- ASTM A888-2018a
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 2-2/5 in
- IAPMO Listed -:
- Yes
- Length:
- 6-4/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Inside Caulk
- Size:
- 4 in x 2-1/2 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.25 lb
- Width:
- 6-9/10 in