4 x 3 in. 301 Stainless Steel Repair Clamp with Neoprene Gasket

Part #JR30400  |  Item #1354963  |  Manufacturer Part #R30400

$ 18.77 EACH
(Pricing is for 4 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation

Documents

Specifications

ASTM Specifications: [ASTM A-47 Grade 32610, ASTM A-307]

Application: [Basic Plumbing, Plumbing Repair]

Automatic Shut-Off: No

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Height: 4 in

Length: 3 in

Material: [Plastic, Stainless Steel]

Material Type: [301, Neoprene]

Maximum Temperature: 180

NSF Certified: No

Schedule Class: 40

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 3-1/10 in