0 items

Jones Stephens 4 x 4 in. Cast Iron Closet Repair Flange with Rubber Gasket

JC47440

Diameter

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ASTM C-564 rubber gasket
  • Flush fit
  • For areas without the bend close to the flange or broken pipe
  • Made of cast iron
  • No tear out or caulking required
  • Pushes easily into cast iron or Schedule 40 DWV pipe
  • Redesigned to fit oblong horns

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Diameter
4 in
Height
4 in
Material
Cast Iron

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday