Jones Stephens 4 x 4 in. Cast Iron No Hub Closet Flange

JC43441

Manufacturer Part #: C43441

Fits Pipe Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Closet Flange Connection Type
No Hub
Fire Suppression System Rated
No
Fits Pipe Size
4 in
Product Type
Flange
Test Cap Included
No
WaterSense Labeled
No
Width
7-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday