5/8 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in Natural
5/8 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in Natural
Frequently Purchased Together
Product Details
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Crosslinked polyethylene
- NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14
- Quiet operation
- Approved for use in radiant/hydronic applications
- Freeze resistant
- Corrosion resistant
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
- ANSI/NSF14 approved
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14
- ASTM:
- ASTM F876/877
- Application:
- PEX-A
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 61, CSA B137.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 300 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 203
- NSF Certified:
- Yes
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 73 to 180 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.075 in
- WaterSense Labeled:
- No
- Weight:
- 22.30161329 lb