5-14/25 in. Tank to Bowl Kit
5-14/25 in. Tank to Bowl Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Recessed sponge rubber tank-to-bowl (close coupled) gasket
- Includes two solid brass close-coupled bolt sets
- Fits most American Standard® and Crane® style toilets with 2" flush valve
- The manufacturers’ name is used only to describe whose products the tank-to-bowl kit will fit. The kits are not manufactured by those companies.
- Carded
- Includes washers, plated steel screws and plated steel nuts for complete assembly
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Some Kohler® and American Standard® Toilets
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 5-14/25 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Tank to Bowl Kit
- Size:
- 5/16 in x 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 3-87/100 in