5 in. 16 ga Stud Guard

You last purchased this on
 
Jones Stephens

5 in. 16 ga Stud Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5 in. 16 ga Stud Guard

  • Fast #
  • Part #JF165186
  • Item #2168433
  • Manufacturer Part #F165186
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fire Suppression System Rated:
No
Gauge (metal):
16 ga
Height:
1-1/5 in
Length:
18 in
MA Approved -:
No
Material:
Steel
Product Type:
FHA Strap
Size:
5 in x 18 in
WaterSense Labeled:
No
Weight:
27.5 lb
Width:
5-2/5 in