Jones Stephens

5/16 in. Zinc Plated Closed Acorn Nut in Polished Chrome

Part #JC02901  |  Manufacturer Part #C02901

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Fire Suppression System Rated: No

IAPMO Listed: No

Material: Zinc Plated

Product Type: Nut

Size: 5/16 in

WaterSense Labeled: No

Width: 5/16 in