5/16 x 1-3/4 in. Brass Plated Closet Bolt
5/16 x 1-3/4 in. Brass Plated Closet Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two each bolts, nuts, round washers and tinnerman nuts per bag
- Zinc plated washers and nuts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter:
- 5/16 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 3-9/10 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Brass Plated
- Product Type:
- Closet
- Size:
- 5/16 in
- WaterSense Labeled:
- No
- Weight:
- 5.5 lb
- Width:
- 7 in