57 in. Aluminum Adjustable Shower Curtain Rod

You last purchased this on
 
Jones Stephens

57 in. Aluminum Adjustable Shower Curtain Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

57 in. Aluminum Adjustable Shower Curtain Rod

  • Fast #
  • Part #JS02070
  • Item #70943
  • Manufacturer Part #S02070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1" OD/.025 wall (22 gauge)
  • Individually wrapped
  • Sturdy, self- supporting
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Automatic Shut-Off:
No
Clean Bagged:
No
Diameter:
1 in
Fire Suppression System Rated:
No
Gauge (metal):
22 ga
Height:
1 in
Installation Type:
Wall Mount
Length:
65-7/10 in
MA Approved -:
No
Material:
Aluminum
Product Type:
Adjustable
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
1 in