11/16 - 1-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

11/16 - 1-1/2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

11/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG16016
  • Item #7719516
  • Manufacturer Part #G16016
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trade Size 16
  • Hanging bag
  • All stainless
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fire Suppression System Rated:
No
Fits Pipe Size:
11/16 in - 1-1/2 in
Height:
1-1/5 in
Length:
1-1/2 in
MA Approved -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Full Size Clamp
Size:
11/16 in - 1-1/2 in
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
1/5 in