5/8 in. 4-Pack Carrier Nut & Washer Set

You last purchased this on
 
Jones Stephens

5/8 in. 4-Pack Carrier Nut & Washer Set

  • Fast #
  • Part #JC56100
  • Item #2177908
  • Manufacturer Part #143629
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5/8 in. 4-Pack Carrier Nut & Washer Set

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aluminum for strength and durability
  • 3/4" height and 1-3/4" flange diameter
  • Fits most brands of wall-mounted toilet and urinal carriers
  • Bagged
  • Includes 4 nuts and washers
  • White fiber washers - 3/4" ID x 1-3/4" OD
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter:
5/8 in
Diameter - Inside 1:
5/8 in
Fire Suppression System Rated:
No
Height:
1-9/50 in
Length:
5-51/100 in
MA Approved -:
No
Material:
Zinc, Rubber
Package Quantity:
Pack of 4
Product Type:
Carrier
WaterSense Labeled:
No
Weight:
0.28 lb
Width:
4-18/25 in