5/8 in. Flared Brass Short Nut

Part #JF40006  |  Item #3179578  |  Manufacturer Part #F40006

$ 1.90 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #JF40006Item #3179578Mfr. Part #F40006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.90 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Application: Plumbing

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Fits Pipe Size: 5/8 in

Fitting Type: Straight

Height: 1 in

Length: 4/5 in

MA Approved: No

Material: Brass

NSF Certified: No

Product Type: Nut

Size: 5/8 in

WaterSense Labeled: No

Weight: 0.5

Width: 2/5 in