5/8 in. Garden Hose for Gard 4 Barrier
5/8 in. Garden Hose for Gard 4 Barrier
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass couplings
- Reinforced green nylon construction
- 300 PSI burst strength
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Gard 4 Barrier
- Clean Bagged:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT x GHT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 11-7/10 in
- Length:
- 12-3/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Log Lighter Key
- Size:
- 5/8 in
- Type:
- Garden Hose
- WaterSense Labeled:
- No
- Weight:
- 4.9 lb
- Width:
- 3-9/10 in