5/8 in. OD Compression Brass Tee
Style 64 5/8 in. OD Compression Brass Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Style 64
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression x OD Compression x OD Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Tee
- GSA Approved:
- No
- Height:
- 2-3/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9/10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Product Type:
- Tee
- Size:
- 5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1-1/2 in