Jones Stephens

5/8 in. Seamless Rubber Pipe Insulation

Part #JI60058  |  Manufacturer Part #I60058

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 378 FT/BOX
  • Environmentally friendly
  • CFC-free
  • Color - Black with blue ink
  • Easy installation, flexible

Documents

Specifications

ASTM Specifications: ASTM C534 Type 1, Grade 1, ASTM D1056-00-2B3, ASTM E84

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

Fire Suppression System Rated: No

Inside Diameter: 5/8 in

Length: 6 ft

Material: Rubber

Material Type: Elastomeric Foam

Maximum Temperature: 220

Origin: Domestic

Product Type: Seamless Pipe Insulation

Temperature Range: -297 to 220 Deg F (-183 to 104 Deg C)

Thickness: 3/8 in

UL Listed: UL 94-5V

WaterSense Labeled: No

Weight: 27

Width: 16 in