Jones Stephens

5/8 x 12 x 1/2 in. FIP x MIP Gas Connector

Part #JG7100  |  Manufacturer Part #G71009

Starting at
$ 13.92 EACH

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel
  • 180,00 BTU (52,752 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 180000

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Flared

Height: 1-9/100 in

Inside Diameter: 1/2 in

Length: 12 in

MBH: 180

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Product Type: Connector

Size: 1/2 in x 1/2 in x 12 in

Type: "JG71009"

UL Listed: No

Weight: 0.63

Width: 47/50 in