5/8 x 12 x 3/4 in. MIP Gas Connector

Part #JG71000  |  Manufacturer Part #G71000

Starting at
$ 12.65 EACH

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel
  • 180,00 BTU (52,752 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 180000

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-9/100 in

Inside Diameter: 1/2 in

Length: 12 in

MBH: 180

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Product Type: Gas Connector

Type: "JG71000"

UL Listed: No

Weight: 0.98

Width: 47/50 in