Jones Stephens 5/8 x 3/8 in. x 396 ft. Double Stack Pipe Insulation

JI52058

Manufacturer Part #: I52058

Thickness

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two strips of self-adhesive Mylar seal easily at any length
  • 2.357 R Values
  • Complete seal on hot or cold pipe
  • Two strips of self-adhesive Mylar seal easily at any length

SPECIFICATIONS

Clean Bagged
No
Fire Suppression System Rated
No
Product Type
Insulation
R value
R2.4
WaterSense Labeled
No
Width
3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday