5/8 x 60 x 1/2 in. MIP Gas Connector

Part #JG71062  |  Item #3705065  |  Manufacturer Part #G71062

$ 49.72 EACH
(Pricing is for 62 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 93,200BTU (27,314)W
  • Durable corrugated 304 stainless steel
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating
  • CSA Listed to ANSI Z21.25-2015/CSA6.10-2015
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75

Documents

Specifications

ANSI Specifications: ANSI 372-2016

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 93200

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Flared

Height: 1-9/100 in

Inside Diameter: 1/2 in

Length: 62 in

MA Approved: Yes

MBH: 93.2

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Product Type: With Fitting

Size: 1/2 in x 1/2 in x 60 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.37

Width: 47/50 in