5/8 x 72 x 3/4 x 1/2 in. MIP x FIP Gas Connector with Ball Valve

Part #JG71262  |  Item #3704365  |  Manufacturer Part #G71262

$ 76.11 EACH

Length:

72 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from uncoated stainless steel
  • MIP x FIP end connections measuring 3/4 in x 1/2 in
  • Connector Length: 72 in
  • Outside Diameter: 5/8 in
  • BTU Capacity: 173900

Specifications

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Flared

Length: 72 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Product Type: Connector

Size: 3/4 in x 1/2 in x 72 in

UL Listed: No

Weight: 1.38