5/8X60 GAS CONN 3/4X1/2 MIP

Part #JG71061  |  Item #3705034  |  Manufacturer Part #G71061

$ 43.03 EACH

Type:

"JG71061"
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 93,200BTU (27,314)W
  • Durable corrugated 304 stainless steel
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating
  • CSA Listed to ANSI Z21.25-2015/CSA6.10-2015
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75

Specifications

ANSI Specifications: ANSI 372-2016

Automatic Shut-Off: No

BTU: 93200

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Height: 1-9/100 in

Inside Diameter: 1/2 in

Length: 62 in

MA Approved: Yes

Material: Stainless Steel

Outside Diameter: 5/8 in

Product Type: With Fitting

Size: 3/4 in x 1/2 in x 60 in

Type: "JG71061"

WaterSense Labeled: No

Weight: 1.41

Width: 47/50 in