4 in. Inside Caulk Cast Iron Floor Drain in Black
4 in. Inside Caulk Cast Iron Floor Drain in Black
Frequently Purchased Together
Product Details
- Integral cast baffles
- Strainer secured by overlapping lug and screw
Documents
Specifications
- Adjustable:
- No
- Application:
- Waterworks
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 6-5/8 in
- Grate Shape:
- Round
- Height:
- 5-9/10 in
- IAPMO Listed -:
- No
- Length:
- 6-7/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Inside Caulk
- Product Type:
- Vent
- Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 6.85 lb
- Width:
- 6-4/5 in