Jones Stephens
6 in. 22 ga Tailpiece in Chrome Plated
Part #JP38055 | Item #3704123 | Manufacturer Part #P38055
Length
Product Details
- Constructed from 22 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Length: 6 in
Documents
Specifications
Application: Residential
Automatic Shut-Off: No
Clean Bagged: Yes
Color Finish: Chrome Plated
Color Finish Category: Chromes
Fits Pipe Size: 1-1/2 in
GSA Approved: No
Gauge: 22
Height: 1-4/5 in
IAPMO Listed: Yes
Length: 6 in
Material: Brass
Product Type: Tailpiece
Size: 1-1/2 in x 6 in
Weight: 0.22
Width: 1-4/5 in