Jones Stephens 6 in. Stainless Steel Repair Clamp

JR60

Manufacturer Part #: R60250

Fits Pipe Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long neck carriage bolts for easy installation
  • Plated lug, carriage bolt and nuts for corrosion protection
  • Stainless steel 301 clamp with neoprene gaskets for up to 180° F

SPECIFICATIONS

Clean Bagged
No
Energy Star Compliant
No
Fire Suppression System Rated
No
Fits Pipe Size
2-1/2 in
Length
6 in
Material
Stainless Steel
Material Type
301
Product Type
Clamp
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday