Jones Stephens 6 in. Test Plug

JT31006

Manufacturer Part #: T31006

Diameter

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Galvanized steel flanges
  • Fits cast iron and plastic pipe
  • Neoprene rubber gasket

SPECIFICATIONS

Clean Bagged
No
Diameter
6 in
Fire Suppression System Rated
No
Product Type
Plug
Tool Type
Test Plug
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday