Jones Stephens

6 x 0.0625 x 3/4 x 3-1/4 in. 150# Red Rubber Full Face Gasket Kit

Part #JG51106  |  Manufacturer Part #G51106

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ASTM D1330
  • Gaskets are 1/16" thick
  • ASTM A307 hex bolts and heavy hex nuts

Specifications

ASTM Specifications: [ASTM A-307, ASTM D-1330]

Automatic Shut-Off: No

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 1-3/10 in

IAPMO Listed: No

Inside Diameter: 6 in

Length: 12-1/2 in

Material: Red Rubber

NSF Certified: No

Pressure Class: 150#

Product Type: Gasket

Size: 6 in

Thickness: 0.0625 in

UL Listed: No

WaterSense Labeled: No

Weight: 5.25

Width: 11-7/10 in