60 in. Oval Bathtub Protection
60 in. Oval Bathtub Protection
Frequently Purchased Together
Product Details
- Fluted side walls and foam bottom
- High impact plastic
Documents
Specifications
- Application:
- Tub
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 16 in
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Plastic
- Shape:
- Oval
- WaterSense Labeled:
- No
- Weight:
- 75 lb
- Width:
- 42 in