7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine CPVC Supply Box

Part #JB05757  |  Item #7725961  |  Manufacturer Part #B05757

$ 67.32 EACH

Supply Box Connection Type

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New compact design
  • Valves are quarter turn
  • Easy to remove test plug
  • IAPMO listed

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Automatic Shut-Off: No

CSA Certified: CSA B125.1-18

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

EPA Compliant: No

ETL Listed: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 11 in

IAPMO Listed: Yes

Length: 19 in

MA Approved: No

NSF Certified: No

Overall Box Size: 7-11/100 in x 3-17/25 in x 7-83/100 in

Product Type: With Hammer Arrestor

Size: 1/2 in

Supply Box Connection Type: CPVC

Supply Box Type: Washing Machine

Temperature Range: 40 - 160 Deg F

UL Listed: No

WaterSense Labeled: No

Water Hammer Arrestor Included: Yes

Weight: 3.6

Width: 12 in