Jones Stephens
7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box
Part #JB05854 | Item #7727382 | Manufacturer Part #B05854
Supply Box Connection Type:
PEXProduct Details
- For use on cold water lines only
- Ribbed body and nuts for gripping
- Fits IPS and Schedule 40 pipe
- EPDM gaskets
- 150 PSI at 73F
- Pipe ends must be restrained
Documents
Specifications
Application: Residential
Automatic Shut-Off: No
FM Approved: No
Fire Rated: No
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Height: 7-83/100 in
IAPMO Listed: Yes
Length: 7-11/100 in
NSF Certified: No
Overall Box Size: 7-11/100 in x 3-17/25 in x 7-83/100 in
Product Type: Outlet Box
Supply Box Connection Type: PEX
Supply Box Type: Washing Machine
UL Listed: No
Water Hammer Arrestor Included: No
Weight: 3.38
Width: 3-17/25 in