7 in. No-Hub Closet Flange

Part #JC46451  |  Item #3704499  |  Manufacturer Part #C46451

$ 25.15 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Notched and slotted
  • UPC listed

Documents

Specifications

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 5-1/5 in

IAPMO Listed: No

Length: 6-9/10 in

Material: Cast Iron

Product Type: Flange

Size: 4 in x 5-1/2 in

WaterSense Labeled: No

Weight: 4.65

Width: 7 in