3/8 x 72 in. OD x MIP Nylon Dishwasher Connector

Part #JS04430  |  Manufacturer Part #S04430

Starting at
$ 13.62 EACH

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.

Documents

Specifications

Automatic Shut-Off: No

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 10 in

IAPMO Listed: Yes

Length: 72 in

Material: Plastic

Material Type: Nylon

Maximum Pressure: 450 psi

Maximum Temperature: 173

NSF Certified: No

Origin: Global

Product Type: Connector

Size: 3/8 in x 3/8 in

Type: JS04430

Weight: 0.25