7/8 in. x 50 ft. Vinyl Tubing in Clear
7/8 in. x 50 ft. Vinyl Tubing in Clear
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- -5F to +125F
- Self-dispensing cartons
- 75 duro clear
- FDA
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- PipeTubing Size:
- 7/8 in
- Pressure - Maximum:
- 30 psi
- Temperature Range:
- -5 to 125 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.125 in
- Weight:
- 13.8 lb