8-3/4 in. Pipe Saw

You last purchased this on
 
Jones Stephens

8-3/4 in. Pipe Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

8-3/4 in. Pipe Saw

  • Fast #
  • Part #JS49006
  • Item #1137333
  • Manufacturer Part #S49006
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Replacement is quick and simple; follow all safety warnings
  • For smooth, fast, accurate cutting of PVC, ABS, CPVC, PP, PE, Wood and other soft materials
  • 8" Replacement blade designed to fit orange handle
  • Flexible blade allows flush cutting without marring adjacent surface
  • Tri-edge ground teeth cuts through material like a knife (17 TPI)
  • Blade design cuts on the pull-stroke for fast accurate cutting action
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
Blade Length (in):
8-3/4 in
Brand Model Compatibility:
S49005
Clean Bagged:
No
Fire Suppression System Rated:
No
Height:
1-31/100 in
Length:
10-13/100 in
MA Approved -:
No
Material:
Steel
Product Type:
Replacement Blade
Saw Type:
Pipe
Tool Type:
PVC Saw Blade, Replacement Blade
Type:
Replacement Blades
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
1/50 in