8 in. Brass Countersunk Tap Plug
8 in. Brass Countersunk Tap Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Countersunk plug tapped 1/4-20
Documents
Specifications
- Application:
- Extension Cover
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Height:
- 2/5 in
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.7 lb
- Width:
- 8-1/5 in