Jones Stephens

8 in. Gas Ignitor 1 Piece

Part #JJ40047  |  Manufacturer Part #J40047

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CARTON QUANTITIES ONLY

Specifications

Clean Bagged: No

Energy Star Compliant: No

Fire Suppression System Rated: No

Length: 8 in

Material: Metal

Number Of Pieces: 1 Piece

Product Type: Flint

Torch Type: Gas

WaterSense Labeled: No